Apply to be a TradeMaster!
Main product image of 12" x 25' FB216 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom

12" x 25' FB216 Insulated Flex Duct (Silver Jacket)

Brand:
H&C Flex
SKU:
13602412H
Rating:
(9)
Q&A:
(5)
12" x 25' FB216 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom
$130.74 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-6.0

Description

–
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-6.0 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • Specs

    –
    Length (Feet):

    25'

    Diameter (Inches):

    12"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-6.0

    Type:

    Venting

    Package:

    Bagged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.56 out of 9 reviews
    88% would recommend this product
    4.56
    out of 9 Reviews
    88% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    11%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    yes

    very good product, fit perfectly
    lifeplus
    Orange
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again price is competitive with central Florida

    Replaced some very old damaged duct
    At Sea AC
    Clearwater Fl
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Useful product for a small large job

    Used to duct a small inline exhaust fan, and keep the heated air from warming up the room the duct passes through. The insulation and jacket will easily slide back to expose the inner duct, so it's easy to get a hose clamp on it. Some hard to find info if you need it-- add to the nominal (duct) diameter: 2.5" for R4, 4" for R6, 5" for R8. E.g., in my case, I used 6 inch R6 which has an O.D. of 10".
    Jeff B.
    Philadelphia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    meets all local codes good quality

    Well made .
    Mr Dee
    Mpls Mn
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    SupplyHouse is Top Notch!

    Website is terrific, products are easy to find and pricing is very good. Packaging and delivery of my order was excellent & fast. I wound up ordering more than I needed to had to return on of the products I ordered. The website made it super easy to return the product, all the way down to allowing me to print out a UPS label in advance of going to the UPS store.
    DC
    Charlotte, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this item again if I needed more duct.

    Very easy to install replaced old rusted metal duct.
    Ray
    Warrensburg Mo.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality products

    This is decent quality flex duct. Unfortunately I was shipped the wrong size and had to ship it back to receive the correct size. Customer service took care of the return, but did delay a project I had planned. I like the ease of ordering and the prices and selection at supplyhouse.com.
    Morgan
    Decatur GA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    way too expensive over priced

    don't buy
    dawg
    georgia
    4 years ago
    Was this review helpful to you?

    Best price and quickest delivery

    This product was out of stock across Texas. SupplyHouse had the best price and fastest date. Then they beat their estimated date to deliver.
    James
    Corpus Christi, TX
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    5 Questions
    5 Questions
    ASK A QUESTION

    Q: i have mine hooked to a hot blast wood burner going from garage to my hous e what is the heat rating for this duct cause my stove is sending some heat threw it didnt want it to catch fire thanks

    Asked by Donald 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    its rated to 140degrees

    Was this review helpful to you?

    Q: What is the outside diameter of 8" insulated flex duct

    Asked by David 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    about 11"

    Was this review helpful to you?

    Q: Can this be used on the suction side of an inline fan (such as Fantech FKD 8XL)? In other words, will it resist collapsing?

    Asked by not an HVAC expert 13 years ago

    Add your answer

    * Required Field
    -

    This tubing should not collapse. It worked fine for me. Sent from AT&T Uverse

    Was this review helpful to you?
    -

    I'm not familiar with the Fantech FDK- 8XL but as long as long as it doesn't generate a vacuum it should work fine. Remember that the ducting contains a steel spiral wound wire which makes the ducting hard to collapse. The only condition that could create distortion would be if the intake side were blocked, otherwise the pressure would be equal on both sides of the exhaust fan.   Rick

    Was this review helpful to you?
    -

    yes

    Was this review helpful to you?

    Q: the 10" dim inside or outside ?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    10" is the inside diameter.

    Was this review helpful to you?

    Q: how does the outside silver jacket hold up against mice

    Asked by tom 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Hart & Cooley

    The silver jacket doesn't stretch and, in our opinion, has a higher tensile strength than a polyethylene jacket. These two factors may act to deter mice.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy