Apply to be a TradeMaster!
Main product image of 6" x 25' FB116 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

6" x 25' FB116 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
17602406H
Rating:
(0)
Q&A:
(0)
6" x 25' FB116 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
$81.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-6.0

Description

–

This item is a 6" x 25' FB116 Insulated Flex Duct (Gray Jacket) manufactured by H&C Flex.

Specs

–
Length (Feet):

25'

Package:

Boxed

Diameter (Inches):

6"

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyester

Insulation:

R-6.0

Type:

Venting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy