Apply to be a TradeMaster!
Main product image of 5" x 25' F116 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

5" x 25' F116 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
17602505H
Rating:
(1)
Q&A:
(0)
5" x 25' F116 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
$73.45 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-6.0

Description

–

This item is a 5" x 25' F116 Insulated Flex Duct (Gray Jacket)manufactured by H&C Flex.

Specs

–
Length (Feet):

25'

Diameter (Inches):

5"

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyester

Insulation:

R-6.0

Type:

Venting

Package:

Boxed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product at a reasonable price

The Duct work was easy to install. you can peel back the outer cover and insulation, attach to the fixture and then pull the insulation and covering back into place
Stoney 1064
Rochester NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy