Apply to be a TradeMaster!
Main product image of 5" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

5" x 25' F118 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
17802505H
Rating:
(6)
Q&A:
(0)
5" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
$91.80 each
In Stock
In Stock
Get 8 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-8.0

Description

–
This item is a 5" x 25' F118 Insulated Flex Duct (Gray Jacket)manufactured by H&C Flex.

Specs

–
Length (Feet):

25'

Diameter (Inches):

5"

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyester

Insulation:

R-8.0

Type:

Venting

Package:

Boxed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Perfect and fast shipping!

Flex duct as ordered and package was in damaged and fast shipping! Top notch product and service!
SmartMove
Raleigh NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem with size

The first time I ordered these I recieved 18"x 25'. The customer service easily managed the return. I was told a person in the werehouse would confirm the size on the reorder. The reorder came quickly but with the same size error. The boxes could not have been more clearly marked 18 inches. The lettering could be read at 150 feet. Either it wasnt verified or the person ignored the product description and will ship the wrong item indefinately.
Rob
WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good insulated duct

Does just what i needed bringing fresh air into a newly installed wood fireplace
Proauto
Eaton. NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product as need again

We need this to complete an installation of AC in customers building.
PoppaHank
Northport , NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its duct.

What more can I say?
Mike
California
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Very easy to install
Dayrunner
Temple.TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy