Apply to be a TradeMaster!
Main product image of 8" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom

8" x 25' F118 Insulated Flex Duct (Gray Jacket)

Brand:
H&C Flex
SKU:
27816
Rating:
(5)
Q&A:
(0)
8" x 25' F118 Insulated Flex Duct (Gray Jacket)
Magnifying glass
Hover image to zoom
27816 has been discontinued
Discontinued August 12, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
8" x 25' F118 Insulated Flex Duct (Gray Jacket)
Brand:
H&C Flex
SKU:17802508H
(5)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-8.0

Description

–
Features:
  • Gray polyester jacket
  • Double-ply black polyester core
  • R-8.0 formaldehyde free insulation
  • UL listed
  • Boxed and bagged packaging
  • Specs

    –
    Length (Feet):

    25'

    Diameter (Inches):

    8"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-8.0

    Type:

    Venting

    Package:

    Boxed

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    4.6 out of 5 reviews
    80% would recommend this product
    4.6
    out of 5 Reviews
    80% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    0%
    3 star
    20%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Problem with size

    The first time I ordered these I recieved 18"x 25'. The customer service easily managed the return. I was told a person in the werehouse would confirm the size on the reorder. The reorder came quickly but with the same size error. The boxes could not have been more clearly marked 18 inches. The lettering could be read at 150 feet. Either it wasnt verified or the person ignored the product description and will ship the wrong item indefinately.
    Rob
    WA
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good insulated duct

    Does just what i needed bringing fresh air into a newly installed wood fireplace
    Proauto
    Eaton. NH
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would by this product as need again

    We need this to complete an installation of AC in customers building.
    PoppaHank
    Northport , NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Its duct.

    What more can I say?
    Mike
    California
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    Very easy to install
    Dayrunner
    Temple.TX
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?