Apply to be a TradeMaster!
Main product image of 8" x 25' F296 Commercial Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom

8" x 25' F296 Commercial Insulated Flex Duct (Silver Jacket)

Brand:
H&C Flex
SKU:
556666
Rating:
(0)
Q&A:
(0)
8" x 25' F296 Commercial Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom
556666 has been discontinued
Discontinued November 17, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
8" x 25' F296 Commercial Insulated Flex Duct (Silver Jacket)
Brand:
H&C Flex
SKU:13202608
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Length (Feet)
25' Length
Product Highlight: Insulation
R-6.0

Description

–
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • High pressure multi-ply metalized/polyester core, 16'' W.C. positive, 1" W.C. negative (1/2" W.C. neg for 14" - 20" diameter)
  • R-6.0
  • UL-listed
  • 25' length
  • GREENGUARD Listed for microbial resistance
  • Specs

    –
    Diameter (Inches):

    8"

    Length (Feet):

    25'

    Core Type:

    Multi-Ply Metalized/Polyester

    Insulation:

    R-6.0

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm