Apply to be a TradeMaster!
Main product image of Loox5 Constant Voltage Driver, 24V/20W
Magnifying glass
Hover image to zoom

Loox5 Constant Voltage Driver, 24V/20W

Brand:
Hafele
SKU:
833.95.008
Rating:
(0)
Q&A:
(0)
Loox5 Constant Voltage Driver, 24V/20W
Magnifying glass
Hover image to zoom
$38.40 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Driver, 24 V - 20 W
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy