Apply to be a TradeMaster!
Main product image of Connect Mesh 2-Way 2-Wire Tunable Distributer, 24V
Magnifying glass
Hover image to zoom

Connect Mesh 2-Way 2-Wire Tunable Distributer, 24V

Brand:
Hafele
SKU:
850.00.847
Rating:
(0)
Q&A:
(0)
Connect Mesh 2-Way 2-Wire Tunable Distributer, 24V
Magnifying glass
Hover image to zoom
$46.09 each
In Stock
In Stock
Get 828 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Switchable between wireless with Bluetooth and manual control modes
  • Color temperature and dimming can be controlled wirelessly or manually
  • Switch port for wired switches/sensors can be used in either wireless or manual modes
  • 2 output ports; both output ports are controlled together.
  • EasyPairing enabled; allows direct pairing with Häfele Connect Mesh wireless switches and remotes
  • Wireless Bluetooth mode
  • Control Color temperature and light intensity wirelessly
  • Connect with any Hafele Connect Mesh wireless switch or remote with Easy Pairing.
  • Use Hafele Connect Mesh App2.0 for full functionality or for customizing network settings.
  • Manual Control mode
  • Control Color temperature manually by pushing button on distributor. 4 selection options: 2700K, 3000K, 4000K and 5000K.
  • Connect a wired switch to the switch port to control On/Off and Dimming

Specifications:

  • Low voltage plug: Loox5 2-pin 24 V box to box
  • Input ports: 1 x plug, Loox5 2-pin 24 V box to box
  • Connections: 1 x socket, Loox5 2-pin 24 V box to box
  • Connected output ports: 2 x sockets, Loox5 2-pin MW 24 V
  • Control input ports: 1 x socket, Loox switch
  • Power rating: 120.00 W
  • Color system: MW 2-wire technology
  • Length (inch): 4 1/2"
  • Width (inch): 2"
  • Height (inch): 5/8"
  • Area of application: for on/off switching, dimming (0-100%) and color change of 2-pin multi-white lights
  • Material: Plastic
  • Color/finish: Black
  • Dim. (L x W x H): 115 x 50 x 16 mm
  • Switching function: Color change soft, on/off and dim
  • Distance between controls max: 5.00 m
  • Standby power consumption: 90.00 W
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy