Apply to be a TradeMaster!
Main product image of 4' LED Linear Strip Light, 40W CCT Select 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom

4' LED Linear Strip Light, 40W CCT Select 3500K/4000K/5000K, Dimmable

SKU:
F-L4/40W/CTS/D-87
Rating:
(0)
Q&A:
(0)
4' LED Linear Strip Light, 40W CCT Select 3500K/4000K/5000K, Dimmable
Magnifying glass
Hover image to zoom
$40.61 each
In Stock
In Stock
Get 19 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4'
Product Highlight: Wattage
40 Watts
Product Highlight: Voltage
120-277V
Product Highlight: Color
White

Description

–
This 4' LED Linear Strip Luminaires feature a 3-CCT selectable switch for the greatest versatility in applications. Choose from 3500K, 4000K, and 5000K for the perfect color temperature to fit your needs. Direct surface mount with no gap and press to release buttons allow for quick tool-less access to the wiring compartment and the press-to-release feature makes installation in healthcare facilities, offices, and retail locations easy. This fixture is Ideal for use in new construction or remodeling of commercial facilities.

Features & Benefits:
  • 3 CCT Selectable switch: 3500K, 4000K, 5000K
  • Press to release buttons allow for quick tool-less access to the wiring compartment
  • Models include (2) ½" knockouts on each side panel
  • Designed for surface mount with the included J-box cover plate
  • End-to-end mounting and suspension mount kits sold separately
  • Suitable for mounting up to 15'
  • Emergency battery backup and motion sensor models available

Specs

–
Size:

4'

Wattage:

40

Product Type:

Linear Strip Light

Voltage:

120-277V

Color:

White

Lumens:

5600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy