Apply to be a TradeMaster!
Main product image of 4" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (7.5W)
Magnifying glass
Hover image to zoom

4" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (7.5W)

SKU:
RDL4-8W-CS
Rating:
(0)
Q&A:
(0)
4" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (7.5W)
Magnifying glass
Hover image to zoom
$10.13 each
In Stock
In Stock
Get 127 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
4"
Product Highlight: Wattage
7.5 Watts

Description

–

These LED Canless Slim Fit Downlights are the recessed lights of tomorrow. They do not require a bulky housing and are designed to fit where other lights can't. These high efficiency lights offer 5CCT Selectability and dimming down to 5%. Both IC and non-IC applications are permitted. The remote J-box and quick-connects make installation simple.


Features:

  • 620 lumens, 90 CRI, IC Rated
  • Canless, no housing necessary
  • 2700K, 3000K, 4000K and 5000K CCT Selectable
  • Slim Fit canless design fits where other lights can't
  • Suitable for wet locations like showers and covered porches

Specs

–
Lamp Type:

LED

Voltage:

120v

Size:

4"

Wattage:

7.5

Product Type:

Recessed Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy