Shop Resideo Sale
Main product image of 6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (9.5W)
Magnifying glass
Hover image to zoom

6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (9.5W)

SKU:
RDL6-10W-CS
Rating:
(1)
Q&A:
(0)
6" Slim Fit 5 CCT Selectable Round LED Recessed Downlight - White (9.5W)
Magnifying glass
Hover image to zoom
$11.92 each
In Stock
In Stock
Get 212 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Wattage
9.5 Watts
Product Highlight: Color
White

Description

–

These LED Canless Slim Fit Downlights are the recessed lights of tomorrow. They do not require a bulky housing and are designed to fit where other lights can't. These high efficiency lights offer 5CCT Selectability and dimming down to 5%. Both IC and non-IC applications are permitted. The remote J-box and quick-connects make installation simple.

Features:

  • 830 lumens, 90 CRI, IC Rated
  • Canless, no housing necessary
  • 2700K, 3000K, 4000K and 5000K CCT Selectable
  • Slim Fit canless design fits where other lights can't
  • Suitable for wet locations like showers and covered porches

Specs

–
Product Type:

Light Fixture

Type:

Recessed

Size:

6"

Wattage:

9.5

Color:

White

CCT Selectable:

Yes

Cri:

90

Lumens:

830

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Easy install

Easy to install and select light temperature. Significant upgrade from my old can lights with yellowing trim.
Alex
Jacksonville FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy