LED Canless Slim Fit Downlights are the recessed lights of tomorrow. They do not require a bulky housing and are designed to fit where other lights can't. These high efficiency lights offer 5CCT Selectability and dimming down to 5%. Both IC and non-IC applications are permitted. The remote J-box and quick-connects make installation simple.
Features & Benefits
| Size: | 6" |
|---|---|
| Product Type: | Light Fixture |
| Wattage: | 12 |
| Type: | Recessed |
| Color: | White |