Apply to be a TradeMaster!
Main product image of 4" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom

4" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction

SKU:
RH4/N/IC/AT-28
Rating:
(2)
Q&A:
(0)
4" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 1%
$55.74 box of 6
$9.29 each
In Stock
In Stock
Get 319 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Wattage
50 Watts
Product Highlight: Voltage
120v
Product Highlight: Size
4"

Description

–
This 4" line voltage housing is designed for new construction and provides a good solution for all sorts of lighting. The recessed housings are standard IC rated and air tight to meet local building code requirements. The housings feature a quick connect for fast install of a wide array of LED trim kits.

Specs

–
Color:

White

Wattage:

50

Voltage:

120v

Product Type:

Recessed Downlight

Lamp Type:

PAR20

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, great price, well made

I was a little nervous based on the previous review, I didn't have any issue with trim baffles. The product was almost identical to some Halo fixtures @ $27+ except I could adjust the socket depth in these. A plus in my opinion. Best part... no title 27 compliant crap or whatever it is. If i want to use one of those lights I can, or I can use the standard e26 base. Will buy many more since the title 27 is phasing the E26 socket out.
ShitterMcgetter
Philly
8 months ago
Was this review helpful to you?

No trim available at supply house

These cans on their own are ok, definitely not as solid as the halo's. Supply house does not sell compatible trim kits for these (the ones labeled as 4" baffle kits are not compatible). If you are going to buy these anyway you'll have to get the part from another supplier, the part number is RT 401 WH-28.
J
Flagstaff, AZ
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy