Apply to be a TradeMaster!
4" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work

4" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work

SKU:
RH4/RLED/IC/AT-28
Rating:
(0)
Q&A:
(0)
4" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work
$11.56 each
BOX UP & SAVE 7%
$64.68 box of 6
$10.78 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Wattage
0 Watts
Product Highlight: Voltage
120v

Description

–

4" LED Remodel Recessed Downlight Housing is the ideal solution for LED trim kits. These line voltage housings are standard IC rated and Air Tight to pass local building code standards. The housings feature a quick connect for simple installation of a wide variety of LED trim kits.


Features & Benefits

  • Quick Connect for use with LED Trim Module
  • Self-resetting thermal protector deactivates fixture if overheating occurs due to improper lamping or misapplied insulation
  • Four remodel clips secure housing and accommodates 1/2" and 5/8" ceiling materials

Specs

–
Size:

4"

Wattage:

0

Lamp Type:

LED

Product Type:

Recessed Downlight

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy