Apply to be a TradeMaster!
Main product image of 6" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom

6" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction

SKU:
RH6/N/IC/ATS-28
Rating:
(1)
Q&A:
(0)
6" Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom
$9.37 each
BOX UP & SAVE 6%
$52.62 box of 6
$8.77 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
120v

Description

–
6PK 6" IC/AT LINE VOLTAGE CAN

Specs

–
Size:

6"

Product Type:

Recessed Downlight

Voltage:

120v

Lamp Type:

Incandescent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Missing stuff in the boxes

Ordered 5 box each holds 6 fixtures. 1 box had only 4 another box had only 2 fixtures in there.
Prithpal
Carreret NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy