Apply to be a TradeMaster!
Main product image of 6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom

6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction

SKU:
RH6/NLED/IC/AT-28
Rating:
(0)
Q&A:
(0)
6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & New Construction
Magnifying glass
Hover image to zoom
$9.57 each
BOX UP & SAVE 6%
$53.76 box of 6
$8.96 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
120v

Description

–

This 6" LED New Construction Recessed Downlight Housing is the ideal solution for LED trim kits. These line voltage housings are standard IC rated and Air Tight to pass local building code standards. The housings feature a quick connect for simple installation of a wide variety of LED trim kits.


Features & Benefits

  • Quick Connect for use with LED Trim Module
  • Galvanized steel construction. The housing can be removed from plaster frame to provide access to the junction box


Specs

–
Lamp Type:

LED

Size:

6"

Voltage:

120v

Product Type:

Recessed Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy