Apply to be a TradeMaster!
Main product image of 6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work
Magnifying glass
Hover image to zoom

6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work

SKU:
RH6/RLED/IC/AT-28
Rating:
(0)
Q&A:
(0)
6" LED Airtight Rated Recessed Downlight Housing for Insulated Ceilings & Old Work
Magnifying glass
Hover image to zoom
$10.41 each
BOX UP & SAVE 5%
$59.28 box of 6
$9.88 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
6"

Description

–

These 6" remodel LED recessed housings are the perfect choice for LED trim kits. These line voltage housings are the perfect choice for your remodel construction project. The recessed housings are standard IC rated and Air Tight to meet local building code requirements. The housings feature a quick connect for fast install of a wide array of LED trim kits.


Features & Benefits

  • Features quick connect for use with LED Trim Module
  • Self resetting thermal protector deactivates fixture if overheating occurs due to improper lamping or misapplied insulation
  • Four remodel clips secure housing and accommodates 1/2" and 5/8" ceiling materials

Specs

–
Lamp Type:

LED

Product Type:

Recessed Downlight

Voltage:

120v

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy