Shop Resideo Sale
Main product image of 4" Performance 5 CCT Selectable Round LED Recessed Downlight, Baffle Trim - White (6.5W)
Magnifying glass
Hover image to zoom

4" Performance 5 CCT Selectable Round LED Recessed Downlight, Baffle Trim - White (6.5W)

SKU:
RTL/403WH/7W/CTS-46
Rating:
(0)
Q&A:
(0)
4" Performance 5 CCT Selectable Round LED Recessed Downlight, Baffle Trim - White (6.5W)
Magnifying glass
Hover image to zoom
$9.19 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White
Product Highlight: Wattage
6.5 Watts

Description

–
Performance Recessed Downlights, 4", CCT Selectable 7W, Baffle Trim offers a remarkable five option color correlated temperature selectable switch. This 6.5W versatile luminaire is an easily adaptable choice for retrofit and new construction applications, in commercial, residential and multi-family settings. Rated for use in insulated and non-insulated ceilings, it is easily installed with friction clips and comes equipped with quick-connectors and E26 adapter.

Features & Benefits
  • 5 position CCT Selectable switch: 2700K, 3000K, 3500K, 4000K, and 5000K
  • High efficacy up to 914 lumens per watt
  • 50,000 hours functional life (L70)
  • Ambient operating temperature: -4°F - 113­°F
  • White Plastic Trim
  • Polycarbonate lens
  • Compatible with most 5" / 6" housings
  • E26 quick-connect adapter included

Specs

–
Product Type:

Light Fixture

Type:

Recessed

Size:

4"

Color:

White

Wattage:

6.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy