Apply to be a TradeMaster!
Main product image of 6" LED Recessed Retrofit Downlight, 8W, 3000K, 90 CRI, Round Smooth Trim (White)
Magnifying glass
Hover image to zoom

6" LED Recessed Retrofit Downlight, 8W, 3000K, 90 CRI, Round Smooth Trim (White)

SKU:
RTL6-8W-30K-WH-S
Rating:
(0)
Q&A:
(0)
6" LED Recessed Retrofit Downlight, 8W, 3000K, 90 CRI, Round Smooth Trim (White)
Magnifying glass
Hover image to zoom
$4.24 each
BOX UP & SAVE 5%
$24.24 box of 6
$4.04 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
7.5 Watts
Product Highlight: Size
6"

Description

–

The clean lines, smooth finish and superior illumination of these Performance Recessed Downlights, 5"-6" LED 3000k CCT 7.5W, Smooth trim create a fresh, inviting look in any space. Easy to install, airtight rated and dimmable, these performance downlights are a smart addition to any new construction or retrofit project. The versatile 6" model fits both 5" and 6" housings.


Features & Benefits

  • CRI of 90 provides exceptional color rendering
  • Improved efficacy up to 90 LPW
  • Uniform color and glare-free light distribution
  • Quick connects for easy installation
  • Dimmable to 5% on most LED dimmers

Specs

–
Voltage:

120v

Wattage:

7.5

Lumens:

730

Size:

6"

Product Type:

Recessed Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy