Apply to be a TradeMaster!
Main product image of 6" Economy LED Recessed Retrofit Downlight, 8W, 4000K, 90 CRI, Round Baffle Trim (White)
Magnifying glass
Hover image to zoom

6" Economy LED Recessed Retrofit Downlight, 8W, 4000K, 90 CRI, Round Baffle Trim (White)

SKU:
RTL6-8W-40K-WH-B
Rating:
(0)
Q&A:
(0)
6" Economy LED Recessed Retrofit Downlight, 8W, 4000K, 90 CRI, Round Baffle Trim (White)
Magnifying glass
Hover image to zoom
$6.29 each
BOX UP & SAVE 5%
$35.94 box of 6
$5.99 each
In Stock
In Stock
Get 30 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Voltage
120v
Product Highlight: Wattage
7.5 Watts

Description

–

An economical recessed downlight solution ideal for retrofit and new construction applications, in commercial, residential and multi-family settings. These LED economy retrofit trims are designed to deliver energy savings and pleasant illumination with uniform distribution at 90 CRI quality lighting.


Features & Benefits

  • Retrofit trim for 5"/ 6" recessed housings
  • Baffle trim with durable white finish
  • Glare free and uniform diffused light
  • Includes V-spring (5"/6") clips, quick-connects, and E26 adapter

Specs

–
Size:

6"

Product Type:

Recessed Downlight

Voltage:

120v

Wattage:

7.5

Lumens:

730

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy