Shop Resideo Sale
Main product image of 6" LED Surface Mount Round Disk Light, 3000K - White (15W)
Magnifying glass
Hover image to zoom

6" LED Surface Mount Round Disk Light, 3000K - White (15W)

SKU:
SDL6-15-930-D
Rating:
(6)
Q&A:
(0)
6" LED Surface Mount Round Disk Light, 3000K - White (15W)
Magnifying glass
Hover image to zoom
$8.07 each
In Stock
In Stock
Get 239 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White
Product Highlight: Wattage
15 Watts

Description

–
This 6", 15 watt, 3000K, LED Surface Mount Disk Light with white finish is easy-to-install for new construction as well as retrofit applications and is designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide beam greater than 105° with low glare. With a life rating of at least 47K hours, these fixtures greatly minimize the cost of ownership through reduced maintenance and lower utility costs. California Title 24 and ENERGY STAR Listed, these fixtures are wet location rated.

Features & Benefits
  • ENERGY STAR® Certified, highly energy efficient with efficacy up to 72 LPW
  • T24 JA8: Can be used to comply with California Energy Commission’s High Efficacy LED light source requirements
  • Exceptional light quality with Color Rendering Index of 90
  • High performance, long functional life of 50,000 hrs (L70)

Specs

–
Product Type:

Light Fixture

Type:

Surface Mounted

Size:

6"

Color:

White

Wattage:

15

Features:

Dimmable Light

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great thanks

Great price and fast
Snippy
TX
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Thank you for the prompt order and delivery. Glad to have found my lights that were placed in my home five years ago. I should have enough now as they burn out.
K M
Reno
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value!

Really good product replacement for flush mount lights in my kitchen. Super value compared to other options. Rec'd at lightspeed! Will order again when time comes to replace.
Margol
San Antonio, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blazing fast shipping

Product was good quality, it's just a recessed light, but the shipping was incredibly fast, like next day fast. Nice work.
Big Mike
Norman Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product exact same

exact product that i have
don
MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Addressed my questions

I needed to replace an LED recessed light in the kitchen but wasn't sure if the model number on old light fixture was the one to order due to so many numbers stamped on the fixture. Supply assured me the number was compatible with the existing lights. Ended uo ordering several just in case they may be needed in the future. The color temperature is exact and I ended up replacing a few others due to them acting up. Thanks Supply House!
Mike
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy