Shop Resideo Sale
Main product image of 6" LED Surface Mount Round Disk Light, 4000K - White (15W)
Magnifying glass
Hover image to zoom

6" LED Surface Mount Round Disk Light, 4000K - White (15W)

SKU:
SDL6-15-940-D
Rating:
(2)
Q&A:
(0)
6" LED Surface Mount Round Disk Light, 4000K - White (15W)
Magnifying glass
Hover image to zoom
$8.45 each
In Stock
In Stock
Get 132 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
White
Product Highlight: Wattage
15 Watts

Description

–
This 6", 15 watt, 4000K, LED Surface Mount Disk Light with white finish are easy-to-install for new construction as well as retrofit applications and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide beam greater than 105° with low glare. With a life rating of at least 47K hours, these fixtures greatly minimize the cost of ownership through reduced maintenance and lower utility costs. California Title 24 and ENERGY STAR Listed, these fixtures are wet location rated.

Features & Benefits
  • ENERGY STAR® Certified, highly energy efficient with efficacy up to 72 LPW
  • T24 JA8: Can be used to comply with California Energy Commission’s High Efficacy LED light source requirements
  • Exceptional light quality with Color Rendering Index of 90
  • High performance, long functional life of 50,000 hrs (L70)

Specs

–
Product Type:

Light Fixture

Type:

Surface Mounted

Size:

6"

Color:

White

Wattage:

15

Features:

Dimmable Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have bought these products several times

Very easy to order. Very user-friendly website. They always have what I need and they ship it promptly. Packing is wonderful when I receive the items. And I highly recommend them to everyone.
YoDog
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pricing and Fast Shipping

Great product, exactly what I was looking for and expedited/normal shipping with minimal cost. Definitely buy again, a lot of home products for the DIY'r.
Sqrl
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy