Shop Resideo Sale
Main product image of Talis S Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04057860
Magnifying glass
Hover image to zoom

Talis S Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04057860

Brand:
Hansgrohe
SKU:
04057860
Rating:
(0)
Q&A:
(0)
Talis S Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04057860
Magnifying glass
Hover image to zoom
$1,110.02 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Knob
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
With the Talis S collection, hansgrohe brings an individual touch to every kitchen and turns every sink into an beverage station. Whether in a chrome or stainless steel finish, with a high curved spout or straight: the wide range of mixers offers many design options. With all the variety of variants and appealing design at an attractive price. This water filtration tap is for use with cold water filtration systems.

  • With the Talis S collection, hansgrohe brings an individual touch to every kitchen
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 180° swivel spout allows for more access to the kitchen sink
  • More comfort: the large range of action makes reaching pots a simple task
  • Simple to clean: The Easy-to-clean anti-limescale silicone aerator optimize Water flow performance and can be quickly wiped clean
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Compatible style: This pot filler coordinates well with the Talis S kitchen collection
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Number of Handles:

2

Finish:

Stainless Steel Optic

Application:

Residential

Approvals:

Lead Free

cUPC / IAPMO

Finish Family:

Stainless Steel

Type:

Manual

Installation Type:

Wall Mount

Flow Rate (GPM):

2.5

Warranty:

Limited Lifetime

Handle Style:

Knob

Connection Size:

1/2"

Spout Reach:

25"

Product Type:

Pot Filler

Valve Type:

Ceramic Disc

Connection Type:

IPS / NPT

Series:

Talis S

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy