Apply to be a TradeMaster!
Main product image of Allegro E Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04059860
Magnifying glass
Hover image to zoom

Allegro E Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04059860

Brand:
Hansgrohe
SKU:
04059860
Rating:
(0)
Q&A:
(0)
Allegro E Pot Filler, Wall-Mounted, 2.5 GPM (Stainless Steel Optic), 04059860
Magnifying glass
Hover image to zoom
$1,202.13 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Stainless Steel Optic
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Allegro kitchen faucets exude both aesthetic and functional beauty, bringing warm hospitality to the heart of your home. Bring a new element to your kitchen with these eye-catching and unique faucets. The transitional design gives home owners, and interior designers alike, a range of possibilities when it comes to choosing this faucet for nearly every kind of kitchen. Would you like to be able to enjoy your kitchen faucet year-round without stressing over the chore of cleaning the inevitable build-up of dirt and grime? The good news is Allegro faucets are all equipped with QuickClean technology, this means that removing dirt and lime buildup is as Easy as rubbing it away with the fingers. Products that are clean and well-maintained remain functional and last longer.

  • Elegant design: Allegro E faucets feature elegant contours and functional beauty, bringing warm hospitality to your kitchen
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 180° swivel spout allows for more access to the kitchen sink
  • More comfort: the large range of action makes reaching pots a simple task
  • Simple to clean: The Easy-to-clean anti-limescale silicone aerator optimize Water flow performance and can be quickly wiped clean
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Compatible style: This pot filler coordinates well with the Talis S kitchen collection
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Connection Type:

IPS / NPT

Approvals:

cUPC / IAPMO

Lead Free

Product Type:

Pot Filler

Application:

Residential

Number of Holes:

1

Finish:

Stainless Steel Optic

Finish Family:

Stainless Steel

Handle Style:

Lever

Spout Reach:

25"

Connection Size:

1/2"

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Series:

Allegro E

Number of Handles:

2

Type:

Manual

Valve Type:

Ceramic Disc

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy