| Installation Type: | Deck Mount |
|---|---|
| Spout Height: | 9.38" |
| Type: | Manual |
| Application: | Residential |
| Product Type: | Kitchen Faucet |
| Finish Family: | Stainless Steel |
| Connection Type: | Compression |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.75 |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 |
| Connection Size: | 3/8" |
| Approvals: | ADA / ICC A117.1 cUPC / IAPMO |
| Spout Reach: | 8.75" |
| Max Deck Thickness: | 2.38" |
| Finish: | Stainless Steel Optic |
| Handle Style: | Lever |
| Series: | Talis C |
| ADA: | Yes |