Apply to be a TradeMaster!
Main product image of Talis C Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Polished Nickel), 04216830
Magnifying glass
Hover image to zoom

Talis C Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Polished Nickel), 04216830

Brand:
Hansgrohe
SKU:
04216830
Rating:
(0)
Q&A:
(0)
Talis C Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Polished Nickel), 04216830
Magnifying glass
Hover image to zoom
$855.40 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Nickel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
hansgrohe Talis C Prep Kitchen Faucet in Stainless Steel Optic. As the crossroads of the family home, the kitchen is certainly a focal point for consumers, and the kitchen faucet plays an important role in making the room as distinctive as the individual using it. With an impressive range of models and styles, and the quality and design you expect from Hansgrohe, dream kitchens become a reality. A clean, sophisticated look that is unique for traditionally-styled kitchens. Talis C includes a complete assortment of faucets, bringing even the most ambitious visions for the kitchen to life.

  • Elegant design: where sweeping forms meet traditional style, Talis C faucets feature nostalgic design
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • More comfort: the 2 Spray types are changed directly at the spout via an extra flat switch button
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Application:

Residential

Spout Type:

Pull-Down

Type:

Manual

Handle Style:

Lever

Faucet Configuration:

Single Hole

Finish:

Polished Nickel

Connection Type:

Compression

Series:

Talis C

Approvals:

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

Finish Family:

Polished Nickel

Number of Handles:

1

Product Type:

Bar / Prep Faucet

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Spout Reach:

7.63"

ADA:

Yes

Max Deck Thickness:

2.38"

Number of Holes:

1

Spout Height:

8.25"

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy