Apply to be a TradeMaster!
Main product image of Talis C Bar Faucet, 1.5 GPM (Rubbed Bronze), 04217920
Magnifying glass
Hover image to zoom

Talis C Bar Faucet, 1.5 GPM (Rubbed Bronze), 04217920

Brand:
Hansgrohe
SKU:
04217920
Rating:
(0)
Q&A:
(0)
Talis C Bar Faucet, 1.5 GPM (Rubbed Bronze), 04217920
Magnifying glass
Hover image to zoom
$408.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream kitchens become a reality. Kitchen faucets by hansgrohe exude beautiful design, superior durability, and unique features that are intuitive to use. Pick your desired faucet, then browse the entire product suite for complementary fixtures. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe kitchen faucet is 100% air-tested in production. The silicone aerator and spray nozzles help optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Must be installed in single-hole counter configuration. Please comply with all local, state, and federal plumbing codes and regulations.

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • CONFIGURATION: Must be installed in single-hole counter configuration
  • SPRAY MODE: This bar faucet features an aerated spray mode, which causes less splashing than traditional faucets
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.5 GPM
  • COMPATIBLE STYLE: This faucet coordinates well with the Talis C kitchen collection
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Type:

Manual

Product Type:

Bar / Prep Faucet

Connection Size:

3/8"

Approvals:

Lead Free

ADA / ICC A117.1

cUPC / IAPMO

Spout Height:

10.88"

Spout Reach:

5.5"

Number of Holes:

1

Material:

Brass

Finish:

Oil Rubbed Bronze

Handle Style:

Lever

Number of Handles:

1

Application:

Residential

Series:

Talis C

Max Deck Thickness:

2.5"

Finish Family:

Bronze

ADA:

Yes

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy