Apply to be a TradeMaster!
Main product image of Talis C Pot Filler, Wall-Mounted, 2.5 GPM (Polished Nickel), 04218830
Magnifying glass
Hover image to zoom

Talis C Pot Filler, Wall-Mounted, 2.5 GPM (Polished Nickel), 04218830

Brand:
Hansgrohe
SKU:
04218830
Rating:
(0)
Q&A:
(0)
Talis C Pot Filler, Wall-Mounted, 2.5 GPM (Polished Nickel), 04218830
Magnifying glass
Hover image to zoom
$1,060.23 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Nickel
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
hansgrohe Talis C Pot Filler in Polished Nickel. As the crossroads of the family home, the kitchen is certainly a focal point for consumers, and the kitchen faucet plays an important role in making the room as distinctive as the individual using it. With an impressive range of models and styles, and the quality and design you expect from Hansgrohe, dream kitchens become a reality. A clean, sophisticated look that is unique for traditionally-styled kitchens. Talis C includes a complete assortment of faucets, bringing even the most ambitious visions for the kitchen to life.

  • Elegant design: where sweeping forms meet traditional style, Talis C faucets feature nostalgic design
  • Timeless elegance: the deep finish with yellow undertones compliments soft neutral and warm color schemes
  • More freedom of movement: the 180° swivel spout allows for more access to the kitchen sink
  • More comfort: the large range of action makes reaching pots a simple task
  • Simple to clean: The Easy-to-clean anti-limescale silicone aerator optimize Water flow performance and can be quickly wiped clean
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Compatible style: This pot filler coordinates well with the Talis C kitchen collection
  • Connection details: 3/8-inch connection hoses included for quick and Easy DIY Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Spout Reach:

25"

Flow Rate (GPM):

2.5

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Number of Handles:

2

Installation Type:

Wall Mount

Finish Family:

Polished Nickel

Type:

Manual

Approvals:

cUPC / IAPMO

Lead Free

Warranty:

Limited Lifetime

Series:

Talis C

Application:

Residential

Product Type:

Pot Filler

Finish:

Polished Nickel

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy