| Product Type: | Kitchen Faucet |
|---|---|
| Valve Type: | Ceramic Disc |
| Approvals: | cUPC / IAPMO ADA / ICC A117.1 |
| Max Deck Thickness: | 2.75" |
| Connection Type: | Compression |
| Spout Height: | 7.88" |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Spout Reach: | 7.38" |
| Finish: | Chrome |
| Series: | Talis S² |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| ADA: | Yes |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.75 |
| Application: | Residential |