Apply to be a TradeMaster!
Main product image of Talis S Beverage Faucet, 1.5 GPM (Stainless Steel Optic), 04301800
Magnifying glass
Hover image to zoom

Talis S Beverage Faucet, 1.5 GPM (Stainless Steel Optic), 04301800

Brand:
Hansgrohe
SKU:
04301800
Rating:
(0)
Q&A:
(0)
Talis S Beverage Faucet, 1.5 GPM (Stainless Steel Optic), 04301800
Magnifying glass
Hover image to zoom
$534.41 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic

Description

–
With the Talis S collection, hansgrohe brings an individual touch to every kitchen and turns every sink into an beverage station. Whether in a chrome or stainless steel finish, with a high curved spout or straight: the wide range of mixers offers many design options. With all the variety of variants and appealing design at an attractive price. This water filtration tap is for use with cold water filtration systems.

  • Simple design: Talis S faucets feature a simple, geometric beauty full of personality
  • Configuration: Must be installed in single-hole counter configuration
  • Spray mode: This beverage faucet features an aerated spray mode, which causes less splashing than traditional faucets
  • Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, Leak-free operation
  • Limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean).
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.5 GPM, even when the water pressure varies (EcoRight)
  • Compatibility: Compatible with cold water, non-reverse osmosis (RO) filtration systems only. Please refer to the Installation instructions for exact specifications.
  • Connection details: This faucet features a 1/4-inch coupling connection for Installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Kitchen Faucet

Series:

Talis S

Type:

Manual

Finish:

Stainless Steel Optic

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy