Apply to be a TradeMaster!
Main product image of Focus Single-Hole Bathroom Faucet 70, 1.2 GPM (Chrome), 04510000
Magnifying glass
Hover image to zoom

Focus Single-Hole Bathroom Faucet 70, 1.2 GPM (Chrome), 04510000

Brand:
Hansgrohe
SKU:
04510000
Rating:
(0)
Q&A:
(0)
Focus Single-Hole Bathroom Faucet 70, 1.2 GPM (Chrome), 04510000
Magnifying glass
Hover image to zoom
$171.09 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
This harmoniously designed, durable and visually strong bathroom faucet from the Focus line combines all hansgrohe quality features in one product: in shiny chrome, with a dynamic silhouette and gentle curves, the faucet features three extremely practical hansgrohe technologies: EcoSmart, QuickClean and AirPower. This harmoniously designed, durable and visually strong bathoom faucet from the Focus line combines all hansgrohe quality features into one product: in shiny chrome, with a dynamic silhouette and gentle curves, the faucet features three useful hansgrohe technologies. The single handle controls a high-quality ceramic valve from hansgrohe. The amount and temperature of the water are reliably adjusted. The soft air-infused spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM even at high water pressure

  • Attractive entry into hansgrohe quality: the Focus design line impresses with a clear, flat design language
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Box contents: single lever bathroom faucet, connection hoses, shaft attachment, mounting key, assembly instructions
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extra safe: an adjustable temperature limiter protects against too hot water
  • Easy-care and long-lasting chrome finish: The shiny chrome finish boasts a lasting shine
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

WaterSense

Lead Free

cUPC / IAPMO

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Drain Type:

No Drain

Application:

Residential

Connection Size:

3/8"

Spout Reach:

4"

Finish:

Chrome

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.38"

Series:

Focus

Product Type:

Bathroom Faucet

Number of Holes:

1

Spout Height:

2.13"

Type:

Manual

Connection Type:

Compression

Number of Handles:

1

Handle Style:

Lever

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy