Apply to be a TradeMaster!
Main product image of Soap Dispenser, Contemporary (Stainless Steel Optic), 04539800
Magnifying glass
Hover image to zoom

Soap Dispenser, Contemporary (Stainless Steel Optic), 04539800

Brand:
Hansgrohe
SKU:
04539800
Rating:
(0)
Q&A:
(0)
Soap Dispenser, Contemporary (Stainless Steel Optic), 04539800
Magnifying glass
Hover image to zoom
$82.40 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic

Description

–
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, hansgrohe has products to fill every moment. For the helping hands that need washing and the food that needs rinsing, hansgrohe is there. The soap dispenser gives that finishing touch to your kitchen style. The 16 oz bottle capacity ensures you don't have to constantly refill the dispenser.

  • Premium finish: Will resist corrosion and tarnishing through everyday use and matches hansgrohe kitchen products
  • Above counter height: 3-inches
  • Diameter: 3.75-inches
  • Capacity: This soap dispenser has a storage capacity of 16 oz
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Soap Dispenser

Finish:

Stainless Steel Optic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy