Apply to be a TradeMaster!
Main product image of Joleena Single-Hole Bathroom Faucet 230 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04772830
Magnifying glass
Hover image to zoom

Joleena Single-Hole Bathroom Faucet 230 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04772830

Brand:
Hansgrohe
SKU:
04772830
Rating:
(0)
Q&A:
(0)
Joleena Single-Hole Bathroom Faucet 230 with Pop-Up Drain, 1.2 GPM (Polished Nickel), 04772830
Magnifying glass
Hover image to zoom
$492.10 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Designed for the moments when you work on the finishing touches, from brushing your teeth to washing your hands, the faucet collection from Joleena includes a range of options for you to choose from. Joleena's transitional styling and balanced design will infuse your routines with elegance. The Joleena single-hole bath faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop. The single-hole design may be installed in either a 1-hole or 3-hole counter setup with the addition of the Joleena baseplate (04778xxx).

  • Everyday elegance: Joleena faucets are inspired by everyday moments of life
  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone 230)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Easy operation: The included pop-up drain can be easily opened and closed with one hand
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Extra safe: an adjustable temperature limiter protects against too hot water
  • Classic style: Timeless polished nickel fits particularly well for transitional architecture
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Bathroom Faucet

Finish:

Polished Nickel

Max Deck Thickness:

1.63"

Series:

Joleena

Finish Family:

Polished Nickel

Spout Reach:

6.13"

Number of Handles:

1

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

Number of Holes:

1

3

Spout Height:

9.13"

Application:

Residential

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Faucet Configuration:

Single Hole

ADA:

Yes

Type:

Manual

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy