Apply to be a TradeMaster!
Main product image of Joleena Toilet Paper Holder (Brushed Nickel), 04787820
Magnifying glass
Hover image to zoom

Joleena Toilet Paper Holder (Brushed Nickel), 04787820

Brand:
Hansgrohe
SKU:
04787820
Rating:
(0)
Q&A:
(0)
Joleena Toilet Paper Holder (Brushed Nickel), 04787820
Magnifying glass
Hover image to zoom
$85.40 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
The Joleena collection includes a range of fixtures and accessories designed to make your bathroom a cleaner and more polished part of your home. The toilet paper holder makes the perfect addition to the rest of the Joleena bath collection, giving your bathroom a uniform look. The mounting hardware is included with the toilet paper holder, making installation quick and easy.

  • Elegant in style: Joleena's transitional styling and balanced design will infuse your routines with elegance.
  • Perfect partner: the clear design radiates value and harmonizes well with the hansgrohe Joleena collection
  • Wall mount design: Toilet paper holder mounts to the wall for easy access
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Box contents: toilet paper holder, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Brushed Nickel

Product Type:

Toilet Paper Holder

Series:

Joleena

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy