| Approvals: | cUPC / IAPMO ADA / ICC A117.1 |
|---|---|
| Spout Height: | 9.63" |
| Spout Reach: | 6.88" |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2.38" |
| Series: | Joleena |
| Connection Size: | 3/8" |
| Number of Holes: | 1 |
| Product Type: | Bar / Prep Faucet |
| Flow Rate (GPM): | 1.5 |
| Finish: | Stainless Steel Optic |
| Material: | Brass |
| Application: | Residential |
| Number of Handles: | 1 |
| ADA: | Yes |
| Connection Type: | Compression |
| Type: | Manual |
| Finish Family: | Stainless Steel |
| Handle Style: | Lever |