Apply to be a TradeMaster!
Main product image of Joleena Soap Dispenser (Stainless Steel Optic), 04796800
Magnifying glass
Hover image to zoom

Joleena Soap Dispenser (Stainless Steel Optic), 04796800

Brand:
Hansgrohe
SKU:
04796800
Rating:
(0)
Q&A:
(0)
Joleena Soap Dispenser (Stainless Steel Optic), 04796800
Magnifying glass
Hover image to zoom
$68.60 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel Optic

Description

–
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fill every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The soap dispenser gives that finishing touch to your kitchen style, seamlessly blending with the entire Joleena collection. The 16 oz bottle capacity ensures you don't have to constantly refill the dispenser.

  • Elegant in style: Joleena's transitional styling and balanced design will infuse your routines with elegance.
  • Counter mount design: The soap dispenser mounts to an existing hole in your kitchen countertop
  • Robust materials: Solid metal construction ensures a long product life
  • Seamless style: The Joleena bath faucet baseplate is a perfect match to the hansgrohe Joleena bath collection, which provides an elegantly transitional style
  • Pieces included: This product includes the soap dispenser and bottle
  • Generous capacity: The Joleena soap dispenser has a fill capacity of 16 oz, allowing for plenty of use before a need for a refill
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Stainless Steel Optic

Series:

Joleena

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy