Apply to be a TradeMaster!
Main product image of Locarno Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04853800
Magnifying glass
Hover image to zoom

Locarno Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04853800

Brand:
Hansgrohe
SKU:
04853800
Rating:
(0)
Q&A:
(0)
Locarno Prep Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM (Stainless Steel Optic), 04853800
Magnifying glass
Hover image to zoom
$697.20 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Stainless Steel Optic

Description

–
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The prep faucet allows you to have total access to your kitchen sink, making it easy to fill your coffee pot and keep your sink clean thanks to the 150-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop as well as the shower spray that makes cleaning fruit and vegetables quick and easy. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Locarno baseplate (04857xxx).

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space.
  • Stainless steel look: the high-quality surface is particularly resistant and scratch resistant (PVD) thanks to a special technology
  • More freedom of movement: the 150° swivel spout allows for more access to the kitchen sink
  • More comfort: with pull-out spray for a larger range of action and targeted rinsing of fruit and vegetables
  • More comfort: the 2 Spray types are changed directly at the spout via an extra flat switch button
  • The smooth aerated spray quickly fills pots while the soft shower jet cleans fruit and vegetables gently
  • Magnetic holder: the pull-out shower head is held securely and in the middle of the spout (hansgrohe MagFit)
  • Flexible 3/8-inch hoses for quick connection to standard angle valves
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Locarno

Finish Family:

Stainless Steel

Application:

Residential

Installation Type:

Deck Mount

Flow Rate (GPM):

1.75

Spout Height:

6.75"

Handle Style:

Lever

Type:

Manual

Number of Handles:

1

Approvals:

cUPC / IAPMO

ADA / ICC A117.1

Lead Free

Connection Size:

3/8"

ADA:

Yes

Number of Holes:

1

3

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.75"

Product Type:

Bar / Prep Faucet

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Spout Type:

Pull-Down

Connection Type:

Compression

Finish:

Stainless Steel Optic

Spout Reach:

7.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy