Apply to be a TradeMaster!
Main product image of Handshower Holder E (Chrome), 28321003
Magnifying glass
Hover image to zoom

Handshower Holder E (Chrome), 28321003

Brand:
Hansgrohe
SKU:
28321003
Rating:
(0)
Q&A:
(0)
Handshower Holder E (Chrome), 28321003
Magnifying glass
Hover image to zoom
$39.49 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection.

  • Premium finish: Built to last and matches a wide range hansgrohe shower products
  • Dimensions: 2-in depth by 2.3-in tall
  • Shower head compatibility: Fits hangrohe handshowers such as PowderRain, Raindance and Croma collections
  • Hose compatibility: Pairs best with hansgrohe Techniflex shower hoses
  • Additional notes: Fits most shower hoses with 1/2-inch Diameter
  • Wall mount: Installs using supplied screws and optional anchors
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Handshower Holder

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy