| Approvals: | WaterSense cUPC / IAPMO ADA / ICC A117.1 |
|---|---|
| Connection Type: | Compression |
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Max Deck Thickness: | 1.19" |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 |
| Material: | Brass |
| ADA: | Yes |
| Spout Reach: | 4.63" |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Finish: | Chrome |
| Series: | Metris |
| Spout Height: | 4" |