Apply to be a TradeMaster!
Main product image of Metris Single-Hole Bathroom Faucet 230 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31087821
Magnifying glass
Hover image to zoom

Metris Single-Hole Bathroom Faucet 230 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31087821

Brand:
Hansgrohe
SKU:
31087821
Rating:
(0)
Q&A:
(0)
Metris Single-Hole Bathroom Faucet 230 with Swivel Spout and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31087821
Magnifying glass
Hover image to zoom
$569.99 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Visibly enhance your bathroom ambience with Metris fixtures: Metris models have a reduced, modern design and fit in perfectly anywhere. Their generous surfaces ensure luxurious elegance. Their tapered base body and precise contours underline the high quality. You can regulate your desired water quantity and temperature anywhere using the practical single-lever bathroom faucet with an open curve. It's Easy and precise. The Metris faucet line offers various bath faucets for your moments of well-being. The Metris bath collection features a matching tub spout, providing the ability to match shower and bath fixtures to the chosen bathroom faucets.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • High-quality designer bathroom faucet from hansgrohe with drain assembly and many comfort functions
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone 230)
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Flow Rate (GPM):

1.2

Finish Family:

Brushed Nickel

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

cUPC / IAPMO

Finish:

Brushed Nickel

Series:

Metris

Number of Holes:

1

Connection Size:

3/8"

Application:

Residential

Warranty:

Limited Lifetime

Type:

Manual

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Connection Type:

Compression

Spout Reach:

6.13"

ADA:

Yes

Max Deck Thickness:

1.63"

Number of Handles:

1

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Spout Height:

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy