Apply to be a TradeMaster!
Main product image of Metris Single-Hole Bidet Faucet (Chrome), 31280001
Magnifying glass
Hover image to zoom

Metris Single-Hole Bidet Faucet (Chrome), 31280001

Brand:
Hansgrohe
SKU:
31280001
Rating:
(0)
Q&A:
(0)
Metris Single-Hole Bidet Faucet (Chrome), 31280001
Magnifying glass
Hover image to zoom
$257.49 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome

Description

–
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Bath faucets by hansgrohe exude beautiful design with superior performance and durability. Pick your desired faucet, then browse the entire product suite for complementary accessories. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product 100% air tested in production. hansgrohe faucets feature a silicone aerator that optimizes water flow performance, resists mineral deposit build-up, and is designed to be easily wiped clean. Installation Must be installed in a single-hole configuration. Please comply with all local, state, and federal plumbing codes and regulations.

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

Lead Free

ADA / ICC A117.1

cUPC / IAPMO

Valve Type:

Ceramic Disc

ADA:

Yes

Material:

Brass

Number of Holes:

1

3

Number of Handles:

1

Installation Type:

Deck Mount

Max Deck Thickness:

1.63"

Faucet Configuration:

Single Hole

Spout Reach:

4.88"

Series:

Metris

Type:

Manual

Flow Rate (GPM):

1.2

Spout Height:

4.38"

Application:

Residential

Connection Type:

Compression

Handle Style:

Lever

Connection Size:

3/8"

Finish Family:

Chrome

Finish:

Chrome

Product Type:

Bidet Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy