Apply to be a TradeMaster!
Main product image of Metropol Classic Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31330821
Magnifying glass
Hover image to zoom

Metropol Classic Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31330821

Brand:
Hansgrohe
SKU:
31330821
Rating:
(0)
Q&A:
(0)
Metropol Classic Widespread Bathroom Faucet 110 with Lever Handles and Pop-Up Drain, 1.2 GPM (Brushed Nickel), 31330821
Magnifying glass
Hover image to zoom
$956.90 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Meet the charm of the hansgrohe Metropol Classic faucet collection, and showcase your bathroom in an artful and multifaceted light. The elegantly sweeping contours of each design blends harmoniously into a modern-classic bathroom and combines with sophisticated living. Fine details create the highest standards of craftsmanship and add a timeless elegance to the bathroom. The available finishes provide new options to enhance your bathroom design. Enjoy the variety of the Metropol Classic collection and choose a handle version based entirely on your style.

  • Charming style: The Metropol Classic collection showcases your bathroom in an artful and multifaceted light
  • Classic style: Timeless brushed nickel fits particularly well for transitional architecture
  • More room to move: The gap between spout and sink offers space for convenient use (ComfortZone)
  • Particularly durable: equipped with high-quality and smooth-running ceramic valves from hansgrohe
  • This faucet enriches water with air for a full jet of water that splashes less (AirPower)
  • Easy to install: The faucet is attached to the water connections via flexible connection hoses (3/8-inch)
  • Tried-and-tested: The pop-up drain is included in the box and can be conveniently opened and closed with one hand
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

ADA / ICC A117.1

cUPC / IAPMO

WaterSense

Lead Free

Installation Type:

Deck Mount

ADA:

Yes

Handle Style:

Lever

Series:

Metropol Classic

Spout Height:

4.25"

Connection Type:

IPS / NPT

Number of Holes:

3

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.38"

Number of Handles:

2

Type:

Manual

Flow Rate (GPM):

1.2

Connection Size:

1/2"

Spout Reach:

4.5"

Product Type:

Bathroom Faucet

Finish:

Brushed Nickel

Application:

Residential

Finish Family:

Brushed Nickel

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy