Apply to be a TradeMaster!
Main product image of Metropol Single-Hole Bathroom Faucet 260 with Lever Handle, 1.2 GPM (Brushed Bronze), 32513141
Magnifying glass
Hover image to zoom

Metropol Single-Hole Bathroom Faucet 260 with Lever Handle, 1.2 GPM (Brushed Bronze), 32513141

Brand:
Hansgrohe
SKU:
32513141
Rating:
(0)
Q&A:
(0)
Metropol Single-Hole Bathroom Faucet 260 with Lever Handle, 1.2 GPM (Brushed Bronze), 32513141
Magnifying glass
Hover image to zoom
$827.40 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The hansgrohe Metropol collection features a precise, geometric design. Along with linear design, you will find a variety of handles and spout heights in the Metropol collection: providing options when designing your bathroom. Metropol becomes even more individual with the elegant FinishPlus surface finishes. Add personal touches or design your bathroom in one single trend color. With Metropol, you have the choice of matte finishes such as matte black, or polished finishes such as brushed bronze. There is an option for every bathroom with the Metropol bath collection.

  • Saves water, energy and money: The flow rate is automatically restricted to max. 1.2 GPM, even when the water pressure varies (EcoRight)
  • Particularly durable: equipped with high-quality, smooth-running ceramic mixing system from hansgrohe
  • High-quality designer bathroom faucet from hansgrohe with many comfort functions
  • More freedom of movement: the distance between the spout and the sink provides space for comfortable use (ComfortZone)
  • Fascinating shape: the Elegant design of the Metropol line impresses with its extensive surfaces and a geometric design
  • Easy to clean: limescale can be easily removed by wiping over the silicone insert on the spout (QuickClean)
  • This faucet enriches water with air - for a full stream of water that splashes less (AirPower)
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any Shower Arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

cUPC / IAPMO

Handle Style:

Lever

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Spout Height:

10.25"

Type:

Manual

Number of Holes:

1

Finish:

Brushed Bronze

Installation Type:

Deck Mount

Application:

Residential

Connection Size:

3/8"

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Max Deck Thickness:

1.38"

Valve Type:

Ceramic Disc

ADA:

Yes

Finish Family:

Bronze

Spout Reach:

8"

Number of Handles:

1

Connection Type:

Compression

Product Type:

Bathroom Faucet

Series:

Metropol

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy