Apply to be a TradeMaster!
Main product image of Focus Soap Dispenser (Matte Black), 40438671
Magnifying glass
Hover image to zoom

Focus Soap Dispenser (Matte Black), 40438671

Brand:
Hansgrohe
SKU:
40438671
Rating:
(0)
Q&A:
(0)
Focus Soap Dispenser (Matte Black), 40438671
Magnifying glass
Hover image to zoom
$87.27 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black

Description

Focus range kitchen faucets combines aesthetics and practicality. They offer a wide range of combination options and blend in perfectly in modern kitchens with straight, clear lines. Depending on the color of the oven, fridge, extractor hood or handles in your kitchen: The finish in chrome or optional scratch-resistant stainless-steel look fits into any setting. The high spouts create a lot of space between the faucet and sink. In the Focus range, you will find models with high swivel spouts; adjustable in three levels of 110°, 150° and 360°. Enjoy the added comfort that the Focus kitchen faucet with hand spray brings with it. With these practical faucet extensions, you are provided with two different spray modes that you can change at the touch of a button: normal and shower spray. The normal spray fills pots and pans accurately and quickly. The wide shower spray is used to wash vegetables, salad, fish and meat thoroughly. The ergonomic handle is particularly Easy to use.

  • Attractive entry into hansgrohe quality: the Focus design line impresses with a clear, flat design language
  • Above counter height: 2-3/4-inches
  • Diameter: 2-inches
  • Capacity: This soap dispenser has a storage Capacity of 16 oz
  • Pieces included: This product includes the soap dispenser and bottle
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

Finish:

Matte Black

Series:

Focus

Product Type:

Soap Dispenser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy