Apply to be a TradeMaster!
Main product image of Talis Soap Dispenser (Brushed Black Chrome), 40448341
Magnifying glass
Hover image to zoom

Talis Soap Dispenser (Brushed Black Chrome), 40448341

Brand:
Hansgrohe
SKU:
40448341
Rating:
(0)
Q&A:
(0)
Talis Soap Dispenser (Brushed Black Chrome), 40448341
Magnifying glass
Hover image to zoom
$98.70 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Black Chrome

Description

–
Are you looking for an excellent kitchen helper that combines modern design and many functional details at the sink? The hansgrohe Talis S kitchen faucet range blends in perfectly with any kitchen and is available in different versions from the basic model right up to faucets with high swivel spouts and hand sprays. Talis faucets are high-quality in form and function. Their conical basic shape gives them an elegant look. And the large areas with their precise transitions are Easy to clean. And if you simply rub the QuickClean silicone inserts on the faucet spout with your finger, limescale has no chance. Your kitchen faucet will be gleaming as good as new in no time. The MagFit magnetic holder fixes the hand spray securely in place on the middle of the spout after use.

  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Above counter height: 3-1/2-inches
  • Diameter: 2-1/4-inches
  • Capacity: This soap dispenser has a storage Capacity of 16 oz
  • Pieces included: This product includes the soap dispenser and bottle
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

Talis

Product Type:

Soap Dispenser

Finish:

Brushed Black Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy