Apply to be a TradeMaster!
Main product image of Metris Soap Dispenser (Chrome), 40468001
Magnifying glass
Hover image to zoom

Metris Soap Dispenser (Chrome), 40468001

Brand:
Hansgrohe
SKU:
40468001
Rating:
(0)
Q&A:
(0)
Metris Soap Dispenser (Chrome), 40468001
Magnifying glass
Hover image to zoom
$87.27 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Visibly enhance your bathroom ambience with Metris fixtures: Metris models have a reduced, modern design and fit in perfectly anywhere. Their generous surfaces ensure luxurious elegance. Their tapered base body and precise contours underline the high quality. You can regulate your desired water quantity and temperature anywhere using the practical single-lever bathroom faucet with an open curve. It's Easy and precise. The Metris faucet line offers various bath faucets for your moments of well-being. The Metris bath collection features a matching tub spout, providing the ability to match shower and bath fixtures to the chosen bathroom faucets.

  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Above counter height: 3-5/8-inches
  • Diameter: 2-1/4-inches
  • Capacity: This soap dispenser has a storage Capacity of 16 oz
  • Pieces included: This product includes the soap dispenser and bottle
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Product Type:

Soap Dispenser

Finish:

Chrome

Series:

Metris

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy