Apply to be a TradeMaster!
Main product image of AddStoris Liquid soap dispenser (Chrome), 41745000
Magnifying glass
Hover image to zoom

AddStoris Liquid soap dispenser (Chrome), 41745000

Brand:
Hansgrohe
SKU:
41745000
Rating:
(0)
Q&A:
(0)
AddStoris Liquid soap dispenser (Chrome), 41745000
Magnifying glass
Hover image to zoom
$81.90 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Attractive soap dispenser from hansgrohe in chrome With the AddStoris soap dispenser from hansgrohe the bathroom is both functional and visually enhanced. The glass container takes approx. 16 oz of liquid soap and dispenses it cleanly portioned by pressing the pump. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris soap dispenser is made of metal and glass. It is therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The metal surface is elaborately chrome-plated and is Easy to clean. This means that the brilliant shine is maintained permanently. Easy to install. The soap dispenser is reliably attached to the wall by two screws. The drilling distance is 0.9 in.

  • Perfect partner: the clear design radiates value and harmonizes well with modern fixtures such as the hansgrohe Metropol collection
  • Soap and lotion dispenser with a total height of 6.3 in for wall mounting. The Capacity is approx. 16 oz
  • Shiny appearance: the brilliant, Easy to clean chrome surface impresses with its long-lasting shine
  • Easy to install: the elegant lotion dispenser made of metal and glass is screwed on (hole spacing 0.9 in). Mounting material included
  • Box contents: lotion dispenser, mounting material, assembly instructions
  • Premium materials are installed in all components - for more safety and sustainability in the home
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Chrome

Product Type:

Soap Dispenser

Series:

AddStoris

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy