Apply to be a TradeMaster!
Main product image of RainDrain 2" outlet 31-1/2" (Brushed Stainless Steel), 56012181
Magnifying glass
Hover image to zoom

RainDrain 2" outlet 31-1/2" (Brushed Stainless Steel), 56012181

Brand:
Hansgrohe
SKU:
56012181
Rating:
(0)
Q&A:
(0)
RainDrain 2" outlet 31-1/2" (Brushed Stainless Steel), 56012181
Magnifying glass
Hover image to zoom
$417.20 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Stainless Steel

Description

–
With the RainDrain drainage system, you can experience maximum comfort in the shower and design in one go. The finish of the drain system is coordinated with the rest of the hansgrohe shower collection. RainDrain is suitable for both new build bathrooms and renovation projects. RainDrain fits into every dream shower, regardless of what you plan for the floor-level shower. You can also place the RainDrain shower channel anywhere in the area, because the shower system with siphon is very flexible.

  • Versatile offering: The RainDrain rough Installation set is suitable for all RainDrain Rock and RainDrain Match linear drain finish sets
  • Mounting type: The flush, floor mount design of the RainDrain collection allows for a sleek and clean look
  • Robust materials: Solid Stainless Steel construction ensures a long product life
  • Easy to clean: Dirt and hair can easily be cleaned from the drain by removing the cover and using the included tool
  • Adjustable frame height: Height adjustment feet are included, allowing you to adjust the level of the drain cover for the perfect fit
  • Pieces included: the RainDrain installation set includes a rough, pre-assembled sealing membrane, height adjustment feet, hair catcher and tiling aid (trim sold seperately)
  • Suitable Installation: The hansgrohe RainDrain system is suitable for both new contruction and renovation
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

RainDrain

Product Type:

Rough

Finish:

Brushed Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy