Apply to be a TradeMaster!
Main product image of RainDrain Rock Trim Flex 31-1/2" Cut to Size and Tileable (Nature Stone), 56031001
Magnifying glass
Hover image to zoom

RainDrain Rock Trim Flex 31-1/2" Cut to Size and Tileable (Nature Stone), 56031001

Brand:
Hansgrohe
SKU:
56031001
Rating:
(0)
Q&A:
(0)
RainDrain Rock Trim Flex 31-1/2" Cut to Size and Tileable (Nature Stone), 56031001
Magnifying glass
Hover image to zoom
$280.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Nature Stone

Description

–
The RainDrain Rock drain trim flex 31 1/2" (finish set) from hansgrohe is a high-quality, flexible drainage solution for modern showers. The cover can be individually designed with tiles (max. thickness 40 mm) for a seamless bathroom design. The two installation variants offer additional design freedom: the drain trim can be installed as stand alone or flush-mounted on both sides. It can also be shortened to a minimum of 800 mm on site. This simplifies the installation in different shower areas. Thanks to the vertically adjustable cover, the system can be easily adjusted to the height of the tiles for floor-level installation without trip hazard. The result meets the requirements of a barrier-free shower area. The innovative high-tech silicone membrane also ensure that hair and dirt do not get stuck. This helps prevent annoying blockages in the drain.

  • Customized: RainDrain Rock drain barrier can be tiled (max. tile thickness 40 mm)
  • Design freedom: Linear drain barrier to install free-standing or on both sides flush with the wall
  • Robust and durable: The cover is made of high-quality 304 stainless steel (1.4301)
  • Box contents: Ready-to-use linear drain barrier, 2 covers, cover lifter, mounting material, assembly instruction
  • Flexible: Complete set #56012181 required for seal water height of 30 mm (flat installation) or seal water height of 50 mm (standard installation)
  • Safe installation: Installation on a complete set with pre-assembled sealing fleece that is available separately
  • Barrier-free shower area: Height-adjustable installation for a floor-level shower without trip hazards
  • Premium materials are used in all components for more safety and sustainability at home
  • Required parts: This product requires the RainDrain Rough 31 1/2" (Part # 56012181)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Finish:

Nature Stone

Series:

RainDrain Rock

Product Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy