Apply to be a TradeMaster!
Main product image of RainDrain Match Trim Zero/ Tile 31-1/2" with Height Adjustable Frame (Matte Black), 56038671
Magnifying glass
Hover image to zoom

RainDrain Match Trim Zero/ Tile 31-1/2" with Height Adjustable Frame (Matte Black), 56038671

Brand:
Hansgrohe
SKU:
56038671
Rating:
(0)
Q&A:
(0)
RainDrain Match Trim Zero/ Tile 31-1/2" with Height Adjustable Frame (Matte Black), 56038671
Magnifying glass
Hover image to zoom
$550.90 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The RainDrain Match 31 1/2" drain trim (finish set) in matte black from hansgrohe is a flexible drainage solution for installation flush with the back wall or freestanding in the shower area. The shower drain trim's matte black finish goes particularly well with modern bathroom designs. Alternatively, the channel can be tiled at the back also (max. tile thickness 18 mm). The vertically adjustable frame offers flexibility in the drain barrier also: so the system can be adjusted to the height of the tiles for floor-level installation without trip hazard. The result meets the requirements of a barrier-free shower area. The innovative high-tech silicone membrane also ensure that hair and dirt do not get stuck. This helps prevent annoying blockages in the drain. It is easy: They are installed on a complete set with pre-assembled sealing fleece (sold separately).

  • Design freedom: Drain with height-adjustable frame for free-standing installation or flush with the back wall
  • Bold contrast: Trendy matte black is a good fit for a modern interior design
  • Box contents: Finish set for drain trim, wall mounting set, cover lifter, mounting material, assembly instructions
  • Flexible: Complete set #56012181 required for seal water height of 30 mm (flat installation) or seal water height of 50 mm (standard installation)
  • Safe installation: Installation on a complete set with pre-assembled sealing fleece that is available separately
  • Barrier-free shower area: Height-adjustable installation for a floor-level shower without trip hazards
  • Premium materials are used in all components for more safety and sustainability at home
  • Required parts: This product requires the RainDrain Rough 31 1/2" (Part # 56012181)
  • Limited lifetime consumer warranty: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

Specs

–
Series:

RainDrain Match

Product Type:

Shower Drain

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy